32-1/2 x 20-1/2 in. 1 Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin
Crosstown® 32-1/2 x 20-1/2 in. 1 Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- WATER DECK: A lowered faucet deck directs water into the sink to help keep the countertop dry and free from buildup.
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 9 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 72 in
- IAPMO Listed -:
- Yes
- Length:
- 32-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Center:
- 16 in x 19 in x 9 in
- Sink Bowl Size, Left:
- 14 in x 16 in x 9 in
- Sink Bowl Size, Right:
- 16 in x 19 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32-1/2 in x 20-1/2 in
- Style:
- Contemporary
- Thickness:
- 0.0461 in
- Volts:
- 115V
- Watts:
- 370 W
- Weight:
- 22 lb
- Width:
- 61 in