32-1/2 x 20-1/2 in. 2 Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin
Crosstown® 32-1/2 x 20-1/2 in. 2 Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- WATER DECK: A lowered faucet deck directs water into the sink to help keep the countertop dry and free from buildup.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- KIT INCLUDES: ECTRUD31199R sink, GFOBG1619SS bottom grid, GFOBG1416SS bottom grid, two LK35 drains.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential, Commercial
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed:
- Yes
- Length:
- 32-1/2 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 14 in x 16 in x 9 in
- Sink Bowl Size, Left:
- 16 in x 19 in x 9 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32-1/2 in x 20-1/2 in
- UPC:
- 094902089843
- Width:
- 31 in