33 CROSSTOWN 16G STAINLESS STEEL EQUAL DOUBLE BOWL FARMHOUSE WORKSTATION WITH AQUA-DIVIDE
Crosstown 33 CROSSTOWN 16G STAINLESS STEEL EQUAL DOUBLE BOWL FARMHOUSE WORKSTATION WITH AQUA-DIVIDE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FARMHOUSE WORKSTATION: Slide accessories along built-in ledge to go from meal prep to clean up in seconds; front apron adds stylish design to room.
- AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- CROSS BREAKS: Creased accent lines in the sink provide a professional appearance.
- CABINET SIZE: Minimum cabinet size for this sink is 39".
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Depth:
- 9
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size, Overall:
- 34-7/8 in x 20-1/4 in x 9 in
- Type:
- EEFRUFFA33179RW
- UPC:
- 094902143750