This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

Elkay

Crosstown® 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTSR33229TBG3
  • Item #7682074
  • Manufacturer Part #ECTSR33229TBG3
4.1 out of 5 Customer Rating
Brand image
Elkay

Crosstown® 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTSR33229TBG3
  • Item #7682074
  • Manufacturer Part #ECTSR33229TBG3
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • KIT INCLUDES: ECTSR33229T sink, two CTXBG1315 bottom grids; save the time of having to purchase each item separately.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
33 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
3 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size, Center:
14-3/4 in x 16-3/4 in x 9 in
Sink Bowl Size, Left:
14-3/4 in x 16-3/4 in x 9 in
Sink Bowl Size, Right:
14-3/4 in x 16-3/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
UPC:
094902110400
Width:
22 in