33 x 22 in. 1 Hole Stainless Steel 1 Bowl Dual Mount Kitchen Sink Kit
Crosstown® 33 x 22 in. 1 Hole Stainless Steel 1 Bowl Dual Mount Kitchen Sink Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look
- SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- EXTRA DEEP BOWL: High-capacity bowl offers more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters
- DRAIN OPENING: Sink drain opening measures 3-1/2"
- DISPOSAL READY: This sink has a drain that works with standard garbage disposals, if space allows
- CABINET SIZE: Minimum cabinet size for this sink is 36"
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.1, ASME A112.18.2
- CSA Certified:
- CSA B45.4, CSA B125.1, CSA B125.2
- Collection:
- Crosstown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Included:
- Yes
- Gauge (metal):
- 18 ga
- Lead Law Compliant:
- Yes
- Length:
- 33 in
- Material Type:
- 304
- NSF:
- NSF 61, NSF 372, NSF 42, NSF 53
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 30-1/2 in x 16-3/4 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- UPC:
- 094902133966
- Width:
- 22 in