34-7/8 x 20-1/4 in. No Hole Stainless Steel Single Bowl Farmhouse Kitchen Sink in Polished Satin
Crosstown 34-7/8 x 20-1/4 in. No Hole Stainless Steel Single Bowl Farmhouse Kitchen Sink in Polished Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Farmhouse workstation: Slide accessories along built-in ledge to go from meal prep to clean up in seconds; front apron adds stylish design to room
- Single bowl: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks
- 16-gauge stainless steel: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and beauty
- Sound guard: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink
- Tight corners: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean
- Deep bowls: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters
- Cross breaks: Creased accent lines in the sink provide a professional appearance
- Cabinet size: Minimum cabinet size for this sink is 39"
- Offset drain: Drain placement provides more usable space on the bottom of the sink and in the cabinet below
- Disposal ready: This sink has a drain that works with standard garbage disposals, if space allows
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- CSA Certified:
- CSA B125.2, CSA B45.4
- Collection:
- Crosstown
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Rear Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Length:
- 34-7/8 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 32-7/8 in x 17 in x 9 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 34-7/8 in x 20-1/4 in
- UPC:
- 094902143736
- Width:
- 20-1/4 in