35-7/8 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Polished Satin
Crosstown® 35-7/8 in. Farmhouse Stainless Steel Double Bowl Kitchen Sink in Polished Satin
Product Details
Product Details
- FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- EXTRA-DEEP BOWL: High-capacity 12" bowl offers room inside for scrubbing stains from jerseys and cleaning paintbrushes after little masterpieces.
- CROSS BREAKS: Creased accent lines inside the bowl provide a professional appearance.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
- KIT INCLUDES: ECTRUF32179R sink, CTXBG1116 bottom grid, CTXBG1616 bottom grid, two LKDD deep strainer drains, care and cleaning kit.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4, CSA B125.2
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 35-7/8
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size, Center:
- 12 in x 17 in x 9 in
- Sink Bowl Size, Left:
- 17 in x 17 in x 9 in
- Sink Bowl Size, Right:
- 12 in x 17 in x 9 in
- Sink Depth:
- 9
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 094902110141
- Width:
- 20-1/4