Crosstown 9-3/4 in. Solid Hardwood Maple Cutting Board

Part #ELKCBF17HW  |  Item #4707100  |  Manufacturer Part #LKCBF17HW

$68.25 EACH

Color/Finish: Wood

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
  • BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
  • MADE IN THE USA: Our cutting boards are proudly made in the USA.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.

Specifications

ADA Compliant: Yes

Application: [Residential, Multi-Family]

Collection: Crosstown

Color Finish: Wood

Color Finish Category: Browns

Height: 3/4 in

Length: 18 in

Material: [Solid Maple, Hardwood]

Origin: Domestic

Product Type: Accessory

Side Spray: No

Size: 9-3/4 in x 16-5/8 in

Thickness: 3/4 in

Volts: 115V

Watts: 15

Weight: 3

Width: 9-3/4 in