This product requires certification to purchase.

CTXOBG1914

Elkay

Crosstown® CTXOBG1914

  • Fast #
  • Part #ECTXOBG1914
  • Item #7599771
  • Manufacturer Part #CTXOBG1914
3.2 out of 5 Customer Rating
Brand image
Elkay

Crosstown® CTXOBG1914

  • Fast #
  • Part #ECTXOBG1914
  • Item #7599771
  • Manufacturer Part #CTXOBG1914
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet and side bumper guards protect sink bottom to keep it looking great.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • Requires Certification

Specifications

Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
1-1/4 in
Length:
19-3/8 in
Material:
Stainless Steel
Product Type:
Accessory
Shape:
Rectangular
Size:
19-3/8 in x 14-1/8 in
UPC:
094902107226
Weight:
2.5 lb
Width:
14-1/8 in