Elkay
Crosstown® Drying Rack with Wood Handle in Polished Stainless Steel
Part #ELKDR0717SS | Item #8846337 | Manufacturer Part #LKDR0717SS
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- CUSTOM SIZED: Designed to fit into place in specific Elkay sinks.
- INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
- ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
- CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
Documents
Specifications
Collection: Crosstown®
Color Finish: Polished Stainless Steel
Color Finish Category: Stainless Steel
Hardware Included: No
Height: 4-1/4 in
Length: 16-7/8 in
Material: Stainless Steel
Origin: Global
Product Type: Rack
Weight: 3.20
Width: 6-3/4 in
-
$85.50
-
$70.75
-
$61.56
-
$96.75