Soap Dispenser in Lustrous Steel
Crosstown Soap Dispenser in Lustrous Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Deluxe plunger type dispenser for liquid soap or hand lotion.
- Plastic concealed 1/2 liter container fills from top.
- Overall height: 3-1/2", Spout reach: 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Collection:
- Crosstown
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Steel
- Height:
- 3-1/2 in
- Installation Type:
- Deck Mount
- Length:
- 1-3/4 in
- Material:
- Brass
- Number of Holes:
- 1 Hole
- Spout Height:
- 3 in
- Spout Reach:
- 3-9/16 in
- UPC:
- 094902753652
- Weight:
- 0.5 lb