This product requires certification to purchase.

*CVR* COP SINK BOWL

Elkay

CuVerro *CVR* COP SINK BOWL

  • Fast #
  • Part #ELRAD1522403CU
  • Item #4706718
  • Manufacturer Part #LRAD1522403-CU
4 out of 5 Customer Rating
Brand image
Elkay

CuVerro *CVR* COP SINK BOWL

  • Fast #
  • Part #ELRAD1522403CU
  • Item #4706718
  • Manufacturer Part #LRAD1522403-CU
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • ANTIMICROBIAL COPPER: Registered by the U.S. Environmental Protection Agency to continuously kill more than 99.9% of bacteria within two hours.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • ABOUT ELKAY: Elkay has been family-owned and -operated since 1920. We offer high-quality plumbing products to make your daily routines easier.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A117.1
Application:
Healthcare
CSA Certified:
CSA B45.12
Collection:
CuVerro
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
15 in
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Sink Bowl Size:
11-1/2 in x 16 in x 3-7/8 in
Sink Depth:
4 in
Sink Installation Type:
Drop-in
Sink Material:
Copper
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 22 in
UPC:
094902002514
Width:
22 in