19 x 18 in. 1 Hole Copper Single Bowl Drop-in Kitchen Sink in Lustrous Satin
CuVerro® 19 x 18 in. 1 Hole Copper Single Bowl Drop-in Kitchen Sink in Lustrous Satin
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- ANTIMICROBIAL COPPER: Registered by the U.S. Environmental Protection Agency to continuously kill more than 99.9% of bacteria within two hours.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 24".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- ABOUT ELKAY: Elkay has been family-owned and -operated since 1920. We offer high-quality plumbing products to make your daily routines easier.
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A117.1
- Application:
- Healthcare
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.12
- Collection:
- CuVerro®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 19
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 16 in x 11-1/2 in x 4-7/8 in
- Sink Depth:
- 5
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 18 in
- UPC:
- 094902004310
- Width:
- 18