This product requires certification to purchase.

22X22 3H 1B COP TM KITC SINK LUST

Elkay

CuVerro 22X22 3H 1B COP TM KITC SINK LUST

  • Fast #
  • Part #ELR22223CU
  • Item #4707011
  • Manufacturer Part #LR22223-CU
5 out of 5 Customer Rating
Brand image
Elkay

CuVerro 22X22 3H 1B COP TM KITC SINK LUST

  • Fast #
  • Part #ELR22223CU
  • Item #4707011
  • Manufacturer Part #LR22223-CU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ANTIMICROBIAL COPPER: Registered by the U.S. Environmental Protection Agency to continuously kill more than 99.9% of bacteria within two hours.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • ABOUT ELKAY: Elkay has been family-owned and -operated since 1920. We offer high-quality plumbing products to make your daily routines easier.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Healthcare
CSA Certified:
CSA B45.12
Collection:
CuVerro
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
Yes
Length:
22 in
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Sink Bowl Size:
19 in x 16 in x 7-1/2 in
Sink Depth:
7-5/8 in
Sink Installation Type:
Drop-in
Sink Material:
Copper
Sink Size Range:
20 in - 25.99 in
Sink Size, Overall:
22 in x 22 in
UPC:
094902002064
Width:
22 in