This product requires certification to purchase.

DRN L/O W/ GRID LHSA

Elkay

CuVerro DRN L/O W/ GRID LHSA

  • Fast #
  • Part #ELK174LOCU
  • Item #4396250
  • Manufacturer Part #LK174LO-CU
5 out of 5 Customer Rating
Brand image
Elkay

CuVerro DRN L/O W/ GRID LHSA

  • Fast #
  • Part #ELK174LOCU
  • Item #4396250
  • Manufacturer Part #LK174LO-CU
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 1-1/4" O.D. x 6" chrome-plated brass tailpiece.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
CuVerro
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Overflow Included:
No
Product Type:
Accessory
Tailpiece Length:
8-5/16
Type:
ELK174LOCU
UPC:
094902763187