This product requires certification to purchase.

*CVR* LUSTERTONE QCK CLIP DP S

Elkay

Gourmet *CVR* LUSTERTONE QCK CLIP DP S

  • Fast #
  • Part #EDLRQ191910MR2
  • Item #1970479
  • Manufacturer Part #DLRQ191910MR2
4.4 out of 5 Customer Rating
Brand image
Elkay

Gourmet *CVR* LUSTERTONE QCK CLIP DP S

  • Fast #
  • Part #EDLRQ191910MR2
  • Item #1970479
  • Manufacturer Part #DLRQ191910MR2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • QUICK-CLIP MOUNTING SYSTEM: Quickly and securely install sink from above the counter with a series of clips that attach to laminate countertops.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B45.4
Collection:
Gourmet
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Drain Location:
Center, Center
Gauge (metal):
18
Length:
19-1/2
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Sink Depth:
5-1/2
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Type:
EDLRQ191910MR2
UPC:
094902346779
Width:
19