*1223 *CVR* SS SINK BOWL
*1223 *CVR* SS SINK BOWL
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- TYPE 316 STAINLESS STEEL: Highest-quality, 18-gauge thickness and Type 316 stainless steel for corrosion protection.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Drain Location:
- Center, Center
- Gauge (metal):
- 18 ga
- Length:
- 22 in
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Sink Depth:
- 10-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- UPC:
- 094902164656
- Width:
- 22 in