*CVR* UC BOWL CUNI
*CVR* UC BOWL CUNI
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ANTIMICROBIAL COPPER: Registered by the U.S. Environmental Protection Agency to continuously kill more than 99.9% of bacteria within two hours.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- DRAIN OPENING: Sink drain opening measures 1-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 24".
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- ABOUT ELKAY: Elkay has been family-owned and -operated since 1920. We offer high-quality plumbing products to make your daily routines easier.
Specifications
- ADA Compliant:
- No
- Application:
- Healthcare, Lavatory
- CSA Certified:
- CSA B45.12
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Depth:
- 8
- Drain Opening:
- 1-1/2
- Height:
- 8
- IAPMO Listed:
- Yes
- Length:
- 18-3/8
- Number of Bowls:
- 1
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Sink Bowl Size:
- 16 in x 16 in x 8 in
- Sink Depth:
- 8
- Sink Installation Type:
- Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- Type:
- EELUH16LVCU
- UPC:
- 094902757650
- Vessel Only:
- No
- Width:
- 18-3/8