This product requires certification to purchase.

32 x 19 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Satin

Elkay

32 x 19 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Satin

  • Fast #
  • Part #IURSB3219RA
  • Item #7717339
  • Manufacturer Part #URSB-3219-RA
4.4 out of 5 Customer Rating
Brand image
Elkay

32 x 19 in. Stainless Steel Single Bowl Undermount Kitchen Sink in Brushed Satin

  • Fast #
  • Part #IURSB3219RA
  • Item #7717339
  • Manufacturer Part #URSB-3219-RA
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Satin Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Drain Location:
Offset
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Material Type:
304
Number of Bowls:
1
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Sink Size, Overall:
32 in x 19 in
UPC:
851583005438