29-7/8 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink
Dart Canyon 29-7/8 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- ADA COMPLIANT: Product is ADA compliant when properly installed.
- ADA OFFSET DRAIN: Rear drain placement puts plumbing at the back, creating barrier-free space under the sink for wheelchair accessibility.
- HIGH-CAPACITY BOWL: Raised work shelf at front of sink opens to extra-deep 9" bowl for room to stack dishes, fill stockpots and fit baking sheets.
- INCLUDED ACCESSORIES: Reversible grid functions as standard bottom grid, or, flip to elevate with work shelf. Complete with drain and drain cover.
- OPTIONAL ACCESSORIES: Cutting board and colanders are custom-sized to function with workstation sink and help provide everyday solutions for everyone.
- WORK SHELF: Built-in shelf keeps kitchen tools like sponges and brushes within reach and out of sight. Shelf accommodates custom-sized accessories.
- FARMHOUSE DESIGN: Material extends to the front panel of the sink, adding a stylish design element to your kitchen.
- KIT INCLUDES: ELDSSF30279 sink, CTXBG2513R bottom grid, CTXDC0606 bottom grid drain cover, LKDD deep strainer drain.
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4, CSA B125.2
- Collection:
- Dart Canyon
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 16
- IAPMO Listed:
- Yes
- Length:
- 29-7/8
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 28-7/8 in x 14-7/16 in x 9-5/8 in
- Sink Depth:
- 9-5/8
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30.99 in
- Type:
- EELDSSF30279DBG
- UPC:
- 094902123981
- Width:
- 27-1/4