This product requires certification to purchase.

35-7/8 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink

Elkay

Dart Canyon 35-7/8 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #EELDSSF36279DBG
  • Item #8554667
  • Manufacturer Part #ELDSSF36279DBG
5 out of 5 Customer Rating
Brand image
Elkay

Dart Canyon 35-7/8 in. Farmhouse Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #EELDSSF36279DBG
  • Item #8554667
  • Manufacturer Part #ELDSSF36279DBG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • ADA OFFSET DRAIN: Rear drain placement puts plumbing at the back, creating barrier-free space under the sink for wheelchair accessibility.
  • HIGH-CAPACITY BOWL: Raised work shelf at front of sink opens to extra-deep 9" bowl for room to stack dishes, fill stockpots and fit baking sheets.
  • INCLUDED ACCESSORIES: Reversible grid functions as standard bottom grid, or, flip to elevate with work shelf. Complete with drain and drain cover.
  • OPTIONAL ACCESSORIES: Cutting board and colanders are custom-sized to function with workstation sink and help provide everyday solutions for everyone.
  • WORK SHELF: Built-in shelf keeps kitchen tools like sponges and brushes within reach and out of sight. Shelf accommodates custom-sized accessories.
  • FARMHOUSE DESIGN: Material extends to the front panel of the sink, adding a stylish design element to your kitchen.
  • KIT INCLUDES: ELDSSF36279 sink, CTXBG2813R bottom grid, CTXDC0606 bottom grid drain cover, LKDD deep strainer drain.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4, CSA B125.2
Collection:
Dart Canyon
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2
Gauge (metal):
16
IAPMO Listed:
Yes
Length:
35-7/8
Material Type:
304
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
28-7/8 in x 14-7/16 in x 9-5/8 in
Sink Depth:
9-5/8
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Type:
EELDSSF36279DBG
UPC:
094902124001
Width:
27-1/4