DECK MNT 1HOLE AT 12IN SPT 1PC WRIST BLD HNDL 4IN
DECK MNT 1HOLE AT 12IN SPT 1PC WRIST BLD HNDL 4IN
Product Details
Product Details
- ADA COMPLIANT: Faucet is ADA compliant.
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
- INCLUDES VANDAL-RESISTANT AERATOR: Comes installed with 1.5 GPM water-saving, vandal-resistant aerator; 2.2 and .5 GPM aerator inserts included.
- SPOUT SWING RESTRICTOR PIN: Special pin locks faucet into stationary position for required applications.
- 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1-1/8 in
- Faucet Height:
- 9-5/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Brass
- Handle Type:
- Wristblade
- IAPMO Listed:
- Yes
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372 (lead free), NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Spout Height:
- 5-7/16
- Spout Reach:
- 14
- Spout Type:
- Arc
- Type:
- ELK500AT14T4
- UPC:
- 094902786803