This product requires certification to purchase.

DECK MNT WS GN 5IN SPT LVR HNDL 2IN

Elkay

DECK MNT WS GN 5IN SPT LVR HNDL 2IN

  • Fast #
  • Part #ELK800LGN05L2
  • Item #7194050
  • Manufacturer Part #LK800LGN05L2
5 out of 5 Customer Rating
Brand image
Elkay

DECK MNT WS GN 5IN SPT LVR HNDL 2IN

  • Fast #
  • Part #ELK800LGN05L2
  • Item #7194050
  • Manufacturer Part #LK800LGN05L2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • 3 FAUCET HOLES: Faucet designed to be installed using three faucet holes.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Scrub, Hand Wash
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection:
Female Compression
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
8
Spout Reach:
5
Spout Type:
Gooseneck
Type:
ELK800LGN05L2
UPC:
094902049434
WaterSense Labeled:
No