2-Hole 3-Bowl Service Sink in Stainless Steel
Deli Series 2-Hole 3-Bowl Service Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- High quality 16 gauge, type 3 series stainless steel.
- 10" deep bowls with 3/4" coved corners.
- One set of 8" on center faucet holes.
- 10" backsplash with tile ledge for easy installation.
- Includes stainless steel legs and adjustable bullet feet.
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- Collection:
- Deli Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 58
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Sink Bowl Size:
- 10 in x 14 in x 10 in
- Sink Bowl Size, Center:
- 10 in x 14 in x 10 in
- Sink Bowl Size, Right:
- 10 in x 14 in x 10 in
- Sink Installation Type:
- Floor Mount
- UPC:
- 094902731452
- Width:
- 19-3/4