This product requires certification to purchase.

Drain Replacement Kit for Elkay EZTLVR8LC Water Cooler

Elkay

Drain Replacement Kit for Elkay EZTLVR8LC Water Cooler

  • Fast #
  • Part #E98900C
  • Item #4396181
  • Manufacturer Part #98900C
5 out of 5 Customer Rating
Brand image
Elkay

Drain Replacement Kit for Elkay EZTLVR8LC Water Cooler

  • Fast #
  • Part #E98900C
  • Item #4396181
  • Manufacturer Part #98900C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
EZTL Series Water Cooler
Color Finish Category:
Browns
Color Finish Name:
Chestnut
GSA Approved:
No
IAPMO Listed:
No
Material:
Stone
Material Type:
Quartz
NSF Certified:
No
Origin:
Domestic
Product Type:
Replacement Kit
UPC:
094902771120