Drinking Fountain Solenoid Valve Kit Assembly White
Drinking Fountain Solenoid Valve Kit Assembly White
Frequently Purchased Together
Product Details
- For use with Elkay EZ style and Halsey Taylor HTV units
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- EZ Models
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Metal, Plastic
- Number of Bowls:
- 2
- Origin:
- Global
- Product Type:
- Solenoid Valve
- Side Spray:
- No
- Sink Installation Type:
- Undermount
- Style:
- Traditional