18 x 14-1/2 in. 1-Bowl 1 Hole Floor Mount Pedestal Commercial Hand 300 Sink in Stainless Steel
Economy Series 18 x 14-1/2 in. 1-Bowl 1 Hole Floor Mount Pedestal Commercial Hand 300 Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High quality 18 gauge, type 3 series stainless steel.
- Pedestal base and foot valve for easy, hands free operation.
- Lead free faucet and strainer included with product.
- NSF Certified
- Full length 6" backsplash.
- 1-1/2" drain opening.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- Collection:
- Economy Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 18 in
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Sink Bowl Size:
- 14 in x 10 in x 5 in
- Sink Depth:
- 11 in
- Sink Installation Type:
- Floor Mount
- UPC:
- 094902677996
- Width:
- 14-1/2 in