18 x 14-1/2 in. 1-Bowl 2 Hole Wall Mount Commercial Hand 300 Sink in Stainless Steel
Economy Series 18 x 14-1/2 in. 1-Bowl 2 Hole Wall Mount Commercial Hand 300 Sink in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High quality 18 gauge, type 3 series stainless steel.
- Dual side splashes help keep surrounding areas free of water.
- Lever waste, overflow and p-trap included with product.
- Lead free faucet and strainer included with product.
- NSF Certified
- Full length 6" backsplash.
- 1-1/2" drain opening.
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- Collection:
- Economy Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 18 in
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Sink Bowl Size:
- 18 in x 14-1/2 in x 6 in
- Sink Depth:
- 11 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Stainless Steel
- UPC:
- 094902678009
- Width:
- 14-1/2 in