2-Hole 18 ga Food Service Sink
Economy Series 2-Hole 18 ga Food Service Sink
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Knee valve for easy, hands free operation.
- Lead free faucet and strainer included with product.
- High quality 18 gauge, type 3 series stainless steel.
- 1-1/2" drain opening.
- Full length 6" backsplash.
- NSF Certified
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2, ASME A112.18.1
- Application:
- Foodservice
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2, CSA B125.1
- Collection:
- Economy Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- No. 4
- Depth:
- 5 in
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 11 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Stainless Steel
- Material Type:
- 300
- NSF:
- NSF 2, NSF 372 (lead free), NSF 61
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 10 in x 14 in x 5 in
- Sink Depth:
- 11 in
- Sink Installation Type:
- Floor Mount
- Sink Size, Overall:
- 18 in x 14-1/2 in
- Weight:
- 20 lb
- Width:
- 14-1/2 in