This product requires certification to purchase.

2 Hole Service Sink in Stainless Steel

Elkay

Economy Series 2 Hole Service Sink in Stainless Steel

  • Fast #
  • Part #EE3C16X20218X
  • Item #4139881
  • Manufacturer Part #E3C16X20-2-18X
4.1 out of 5 Customer Rating
Brand image
Elkay

Economy Series 2 Hole Service Sink in Stainless Steel

  • Fast #
  • Part #EE3C16X20218X
  • Item #4139881
  • Manufacturer Part #E3C16X20-2-18X
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • High quality 18 gauge, type 3 series stainless steel.
  • 12" deep bowls with 3/4" coved corners.
  • One set of 8" on center faucet holes.
  • 9" backsplash with tile ledge for easy installation.
  • Includes stainless steel legs and adjustable bullet feet.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Foodservice
Collection:
Economy Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
88
Number of Holes:
2 Hole
Origin:
Global
Sink Bowl Size, Center:
16 in x 20 in x 12 in
Sink Bowl Size, Right:
16 in x 20 in x 12 in
Sink Installation Type:
Freestanding
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
UPC:
094902733241
Width:
25-3/4