Electronic Eye Lens for Elkay EZH2O Bottle Filling Station
Electronic Eye Lens for Elkay EZH2O Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed to reduce cysts such as cryptosporidium and giardia, lead, particles and chlorine. Also reduces odors and discoloration from incoming water.
Specifications
- ADA Compliant:
- No
- Application:
- Scrub, Hand Wash
- Brand Model Compatibility:
- EZH2O Bottle Filling Station
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- Handle Type:
- Wristblade
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Sensor Lens
- UPC:
- 094902602905