ELKAY ACACIA 12-1/2 X 18 X 1-1/2 CUTTING BOARD
ELKAY ACACIA 12-1/2 X 18 X 1-1/2 CUTTING BOARD
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Custom sized to fit into place in specific Elkay® sinks or countertop openings
- Built for sustainability - manufactured from the finest hardwoods grown in a sustainable manner
- Convenient - the unique styling of Elkay® cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker
- Elkay® accessories are designed to enhance the functionality of your sink and make your daily routines easier
- Founded in 1920, we offer high quality plumbing products for residential and commercial use
Specifications
- Height:
- 1-1/2
- Length:
- 18-1/4
- Material:
- Wood
- Material Type:
- Acacia
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Size:
- 18-1/4 in x 12-1/2 in
- Type:
- ELKCB1812AC
- UPC:
- 094902158488
- Weight:
- 5.25
- Width:
- 12-1/125