2.2 gpm Kitchen Pull-Down Kitchen Faucet in Satin Stainless Steel
Ella™ 2.2 gpm Kitchen Pull-Down Kitchen Faucet in Satin Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Ella™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Flow Rate:
- 2.2 gpm
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 16-1/8 in
- Spout Reach:
- 9-1/2 in
- Spout Type:
- Pull Down
- UPC:
- 094902432441