Drain Fitting in Polished Chrome
Escale® Drain Fitting in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 384-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1-1/4" O.D. x 6" chrome-plated brass tailpiece.
Specifications
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Escale®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Grid Drain Material:
- Brass
- IAPMO Listed:
- No
- Overflow Included:
- No
- Product Type:
- Accessory
- Strainer Diameter:
- 2-1/4
- Tailpiece Length:
- 6
- Tailpiece Style:
- Straight
- UPC:
- 094902371184