Double Knob Handle Clear Crystalac Bar Faucet in Polished Chrome
Everyday Double Knob Handle Clear Crystalac Bar Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
- LOW FLOW: Includes water-saving features.
- FULLY ROTATING SPOUT: Spout rotates a full 360 degrees.
- REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
- 4" HOLE SPREAD: Faucets designed to be installed using 4" hole spread.
- 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Everyday
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- Yes
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 9-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 5-1/4 in
- Spout Reach:
- 3-1/2 in
- Spout Swivel:
- 360°
- Spout Type:
- Gooseneck
- UPC:
- 094902461403
- WaterSense Labeled:
- No