Single Handle Pull Down Kitchen Faucet in Chrome
Everyday Single Handle Pull Down Kitchen Faucet in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Pull-down spray head provides extra reach for additional cleaning and rinsing coverage
- Single handle operation - handle rotates 80° forward and 10° backward so there is no interference with the backsplash
- Two function hand spray choose a steady stream or a powerful spray based on tasks
- Ergonomic swivel spray head rotates a full 360° for ease of use
- Ceramic disc cartridge provides durable and reliable performance, removable for easy replacement
- 1.8 gpm flow rate energy saving flow rate to comply with select local codes
- Lead-free compliant certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no lead products
- Faucet is ADA compliant
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Everyday
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 15-1/50 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Spout Height:
- 15 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull-Down
- Type:
- ELK1410CR
- UPC:
- 094902157702