This product requires certification to purchase.

Two Lever Handle Laundry Faucet in Polished Chrome

Elkay

Everyday Two Lever Handle Laundry Faucet in Polished Chrome

  • Fast #
  • Part #ELK2000CR
  • Item #4219692
  • Manufacturer Part #LK2000CR
4 out of 5 Customer Rating
Brand image
Elkay

Everyday Two Lever Handle Laundry Faucet in Polished Chrome

  • Fast #
  • Part #ELK2000CR
  • Item #4219692
  • Manufacturer Part #LK2000CR
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
  • 2 FAUCET HOLES: Faucet designed to be installed using two faucet holes.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Everyday
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
4 in
Faucet Connection:
Female Compression
Faucet Connection Size:
1/2 in
Faucet Height:
6-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
9-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Spout Height:
6-3/8 in
Spout Reach:
6-1/2 in
Spout Swivel:
360°
Spout Type:
Low Arc
Trim Only:
No
UPC:
094902753348
Utility Faucet Type:
Laundry
WaterSense Labeled:
No
Width:
8 in