DESCRIPTION

  • Flexi-Guard® Stream Saver™ bubbler
  • Sanitary, touchless activation with auto 20-second shut-off (Bottle Filler)
  • Easy-touch front and side push bar controls (Cooler)
  • Integrated silver ion anti-microbial protection in key areas
  • Laminar Flow provides minimal splash
  • Real drain system eliminates standing water
  • Visual user interface display includes: Innovative Green Ticker™ counts bottles saved from waste
  • Rated for indoor use.

Elkay EZH2O® 17-7/8 in. Non-Filtered Bottle Filling Station with Single Water Cooler in Stainless Steel

EEZSDWSSK

Manufacturer Part #: EZSDWSSK

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
AMP
1
ANSI Specifications
ANSI 372, ANSI 61
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EZH2O®
GSA Approved
No
Height
51-9/16 in
IAPMO Listed
No
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Self Contained Refrigerant
No
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
15
Width
19 in

Print