35-19/50 in. 8 gph Water Cooler in Stainless Steel
EZH2O® 35-19/50 in. 8 gph Water Cooler in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in AR
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in AR
Product Details
Product Details
- Water cooler portion only for a bottle filler-water cooler combo
- Fill rate is 1.1 GPM.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- Built-In Water Filter:
- Yes
- Collection:
- EZH2O®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Flow Rate:
- 8 gph
- Height:
- 27-47/250
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- UPC:
- 094902767314
- Volts:
- 115V
- Width:
- 18-5/8