Elkay
EZH2O® 36- 1/8 in. 8 gph. Wall- Mount Water Cooler
Part #EVRCGRN8WSK | Item #4290521 | Manufacturer Part #VRCGRN8WSK
Length:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Touchless, sensor activation (bottle filler) designed for easy use; vandal-resistant, push-button activation for the water cooler.
- High-performance compressor and insulation greatly reduce energy consumption.
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Fill rate is 1.1 GPM.
- Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
- Laminar flow provides clean fill with minimal splash.
- Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
- Vandal-resistant, StreamSaver bubblers feature chrome-plated integral hood guard to prevent contamination, tampering and reduce water usage.
- Rated for indoor use.
Recommended Accessories
Specifications
ADA Compliant: Yes
AMP: 1
ANSI Specifications: ANSI 61
ASME Specifications: ASME A112.19.3
Antimicrobial: Yes
Application: Government, Gym, Healthcare Settings, Hospitality, Municipal, Office Buildings, Public Facilities, Schools, Universities
Built-In Water Filter: No
CSA Certified: CSA B45.4, CSA C22.2 No. 120
Collection: EZH2O®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Flow Rate: 8 gph
Height: 39-3/4 in
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 18-3/50 in
Material: Stainless Steel
NSF Certified: Yes
NSF Specifications: NSF 372, NSF 61
Origin: Domestic
Phase: Single Phase
Self Contained Refrigerant: Yes
Side Spray: No
UL Listed: UL 399
Volts: 115V
Water Outlet Connection Size: 1-1/4 in
Watts: 260
Weight: 75
Width: 18-5/8 in