39-1/16 in. 1.5 gpm Bottle Filing Station with Bi-Level Cooler in Light Grey

You last purchased this on
 
Elkay

EZH2O® 39-1/16 in. 1.5 gpm Bottle Filing Station with Bi-Level Cooler in Light Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

EZH2O® 39-1/16 in. 1.5 gpm Bottle Filing Station with Bi-Level Cooler in Light Grey

  • Fast #
  • Part #ELZSTLDDWSLK
  • Item #4093692
  • Manufacturer Part #LZSTLDDWSLK
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Light Grey Granite Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Real drain system eliminates standing water.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Rated for indoor use.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
0.5
ANSI:
ANSI 42, ANSI 53, ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Parks, Pet Friendly, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
EZH2O®
Color Finish Category:
Greys
Color Finish Name:
Light Grey Granite
Filtering Material:
Yes
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
39-3/50 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
36-3/4 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Refrigerant:
R-134A
Self Contained Refrigerant:
No
Side Spray:
No
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/4 in
Watts:
15 W
Weight:
66 lb
Width:
19 in