DESCRIPTION

  • Product shown in light gray granite
  • Complete cooler and bottle filling station in a consolidated space saving design
  • Versatile bi-level design allows for standard high-left/low-right or alternate low-left/high-right installation
  • Bottle filler features sanitary no-touch sensor activation with automatic 20-second shut of timer
  • Quick fill rate
  • Green ticker™ counts the quantity of bottles saved from waste
  • Laminar Flow provides minimal splash
  • Easy-touch front and side push bar controls on cooler
  • LED filter monitor to indicate when replacement is necessary
  • Rated for indoor use.

Elkay EZH2O® 39-1/16 in. 1.5 gpm Bottle Filing Station with Bi-Level Cooler in Stainless Steel

ELZSTLDDWSSK

Manufacturer Part #: LZSTLDDWSSK

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
AMP
0.5
ANSI Specifications
ANSI 372, ANSI 42, ANSI 53, ANSI 61
Built-In Water Filter
Yes
CSA Certified
CSA B45.4, CSA C22.2 No. 120
Collection
EZH2O®
Flow Rate
1.5 gpm
GSA Approved
No
Height
39-1/16 in
IAPMO Listed
No
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 42, NSF 53
Origin
Domestic
Package Quantity
1
Refrigerant
R-134A
Self Contained Refrigerant
No
Side Spray
No
UL Listed
Yes
Volts
115V
Watts
15
Width
19 in

Print