This product requires certification to purchase.

39-3/4 in. 8 gph Bottle Filling Station with Vandal Resistant Cooler in Stainless Steel

Elkay

EZH2O® 39-3/4 in. 8 gph Bottle Filling Station with Vandal Resistant Cooler in Stainless Steel

  • Fast #
  • Part #EVRCGRN8WS
  • Item #4396005
  • Manufacturer Part #VRCGRN8WS
3.4 out of 5 Customer Rating
Brand image
Elkay

EZH2O® 39-3/4 in. 8 gph Bottle Filling Station with Vandal Resistant Cooler in Stainless Steel

  • Fast #
  • Part #EVRCGRN8WS
  • Item #4396005
  • Manufacturer Part #VRCGRN8WS
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
8 gph
Height:
20-127/200 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 61, NSF 372
Refrigerant:
R-134A
Self Contained Refrigerant:
No
UL Listed:
Yes
UPC:
094902767260
Volts:
115V
Watts:
260 W
Width:
18-5/8 in