This product requires certification to purchase.

8 gph ADA Wall Mount Bi-Level Water Cooler with Bottle Filling Station in Stainless Steel

Elkay

EZH2O® 8 gph ADA Wall Mount Bi-Level Water Cooler with Bottle Filling Station in Stainless Steel

  • Fast #
  • Part #EEZSTLDDWSVRSK
  • Item #4219544
  • Manufacturer Part #EZSTLDDWSVRSK
5 out of 5 Customer Rating
Brand image
Elkay

EZH2O® 8 gph ADA Wall Mount Bi-Level Water Cooler with Bottle Filling Station in Stainless Steel

  • Fast #
  • Part #EEZSTLDDWSVRSK
  • Item #4219544
  • Manufacturer Part #EZSTLDDWSVRSK
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Fill rate is 1.5 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61
ASME:
ASME A112.19.3
Built-In Water Filter:
No
Chilling Capacity:
8 gph
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Gauge (metal):
18 ga
Height:
39-3/50 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 372
Self Contained Refrigerant:
No
UL Listed:
UL 399
UPC:
094902746050
Volts:
115V
Watts:
15 W
Width:
19 in