This product requires certification to purchase.

8 gph Filtered Water Cooler in Stainless Steel

Elkay

EZH2O® 8 gph Filtered Water Cooler in Stainless Steel

  • Fast #
  • Part #ELVRCGRN8WS
  • Item #4396257
  • Manufacturer Part #LVRCGRN8WS
3.3 out of 5 Customer Rating
Brand image
Elkay

EZH2O® 8 gph Filtered Water Cooler in Stainless Steel

  • Fast #
  • Part #ELVRCGRN8WS
  • Item #4396257
  • Manufacturer Part #LVRCGRN8WS
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Jackson, CA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Water cooler portion only for a bottle filler-water cooler combo
  • Fill rate is 1.1 GPM.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

A2L Compatible:
No
ADA Compliant:
Yes
AMP:
3.8
ANSI:
ANSI 61, ANSI 372, ANSI 42, ANSI 53
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
EZH2O®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Flow Rate:
8 gph
GSA Approved:
Yes
Height:
20-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Length:
18 in
Material:
Stainless Steel
NSF:
NSF 61, NSF 372, NSF 42, NSF 53
NSF Certified:
Yes
Refrigerant:
R-134A
Self Contained Refrigerant:
No
UL Listed:
Yes
UPC:
094902767307
Volts:
115V
Watts:
260 W
Width:
18-5/8 in