8 gph Single Unit for Bi-Level Water Cooler in Light Grey
EzH2O® 8 gph Single Unit for Bi-Level Water Cooler in Light Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bi-level
- Size: 25 5/16" x 36 6/8" x 19"
- Self-contained, wall hung electric refrigerated water cooler
- Single right side replacement unit for bi-level water cooler
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 5
- ANSI:
- ANSI 61
- ASME:
- ASME A112.19.3
- Built-In Water Filter:
- No
- Collection:
- EzH2O®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Flow Rate:
- 8 gph
- Height:
- 19-13/16
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 18-3/8
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Self Contained Refrigerant:
- Yes
- UPC:
- 094902310879
- Volts:
- 115V
- Watts:
- 600
- Width:
- 19