8 gph Wall Mount Bi-Level Water Cooler with Bottle Filling Station in Light Grey
EZH2O® 8 gph Wall Mount Bi-Level Water Cooler with Bottle Filling Station in Light Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Water cooler portion only for a bottle filler-water cooler combo
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ANSI:
- ANSI 61
- Built-In Water Filter:
- Yes
- Collection:
- EZH2O®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 25-39/125 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Length:
- 36-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 105 psi
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- Yes
- UPC:
- 094902605234
- Volts:
- 115V
- Width:
- 19 in