This product requires certification to purchase.

Bottle Filling Station & Versatile Bi-Level ADA Vandal-Resistant Cooler in Light Grey

Elkay

EZH2O® Bottle Filling Station & Versatile Bi-Level ADA Vandal-Resistant Cooler in Light Grey

  • Fast #
  • Part #ELZSTLDDWSVRLK
  • Item #4093148
  • Manufacturer Part #LZSTLDDWSVRLK
5 out of 5 Customer Rating
Brand image
Elkay

EZH2O® Bottle Filling Station & Versatile Bi-Level ADA Vandal-Resistant Cooler in Light Grey

  • Fast #
  • Part #ELZSTLDDWSVRLK
  • Item #4093148
  • Manufacturer Part #LZSTLDDWSVRLK
5 out of 5 Customer Rating

X Points

Color Finish Name: Light Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler).
  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor use.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 42, ANSI 53, ANSI 61, ANSI 372
ASME:
ASME A112.19.3
Built-In Water Filter:
Yes
Collection:
EZH2O®
Color Finish Category:
Greys
Color Finish Name:
Light Grey
Flow Rate:
1.5 gpm
Height:
39-3/50 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
Number of Bowls:
1
Refrigerant:
R-134A
Self Contained Refrigerant:
No
UL Listed:
UL 399
UPC:
094902470016
Volts:
115V
Watts:
15 W
Width:
19 in