This product requires certification to purchase.

Filtered Refrigerated Enhanced Bottle Filling Station with Bi-Level Water Cooler in Midnight Black (Lead Reduction Drop Down Wrapper)

Elkay

ezH2O® Filtered Refrigerated Enhanced Bottle Filling Station with Bi-Level Water Cooler in Midnight Black (Lead Reduction Drop Down Wrapper)

  • Fast #
  • Part #ELZSTL8WSMP
  • Item #11659279
  • Manufacturer Part #LZSTL8WSMP
4.5 out of 5 Customer Rating
Brand image
Elkay

ezH2O® Filtered Refrigerated Enhanced Bottle Filling Station with Bi-Level Water Cooler in Midnight Black (Lead Reduction Drop Down Wrapper)

  • Fast #
  • Part #ELZSTL8WSMP
  • Item #11659279
  • Manufacturer Part #LZSTL8WSMP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Covered under Elkay's 5 year limited warranty
  • Coordinates with products from the ezH2O line
  • Sensor activated control
  • Hands free bottle filler included
  • ADA compliant
  • Made in America
  • Quick filter change wrapper provides easy access to filter from front and side of cooler for convenient and efficient filter change in under a minute
  • The 6,000-gallon filter is tested and certified to NSF 42 and 53 for lead, class 1 particulates, chlorine taste and odor reduction
  • Touchless, sensor activation (bottle filler) designed for easy use; easy-to-operate push-bar activation (bubbler)
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Chilling Capacity
8 gph
Depth
19 in
Flow Rate
1.1 gpm
Height
39-1/2 in
Width
36-3/4 in
Characteristics & Features
Built-In Water Filter
Yes
Collection
ezH2O®
Color Finish Category
Blacks
Color Finish Name
Midnight Black
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Material
Stainless Steel
Number of Bowls
2
Self Contained Refrigerant
Yes
Electrical & Operational Information
Volts
115V
Watts
370 W
Warranty & Product Information
ADA Compliant
Yes
Lead Law Compliant
Yes
Product Type
Combination Bottle Filler with Water Cooler
Type
ELZSTL8WSMP
UPC
094902165622