Filtered Refrigerated Wall Mount Bottle Filling Station
EZH2O® Filtered Refrigerated Wall Mount Bottle Filling Station
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Water cooler portion only for a bottle filler-water cooler combo
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8 gph
- Collection:
- EZH2O®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 26 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61
- Number of Bowls:
- 1
- Product Type:
- Bottle Filling Station
- Self Contained Refrigerant:
- Yes
- UL Listed:
- Yes
- UPC:
- 094902623559
- Volts:
- 115V
- Width:
- 6-3/4 in